Liberty Pumps

ISS-ISD Series 2 hp 120/208/240V Simplex Control Panel

Part #LISS24HS135  |  Manufacturer Part #ISS24HS1=3-5

Volts:

120/208/240V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Intrinsically safe relays and wiring terminals for float controls
  • NEMA 4X enclosure
  • Magnetic motor contactor(s)
  • Hands-off-auto switch(es)
  • Green pump run indicator(s)
  • Terminal block for easy wiring
  • Red alarm beacon
  • Audible horn (83-85 db)
  • Seal fail indicator light(s) and test switch

Specifications

ADA Compliant: No

AMP: 30

Application: [Commercial, Residential]

Brand Model Compatibility: XLSG202M Pumps

Built-In Grinder: No

Clean Bagged: No

Coating: Thermoplastic

Collection: ISS-ISD Series

Color Finish: [Grey, Black]

Color Finish Category: Greys

Cord Length: 50 ft

Cover Included: No

Decibel Rating dB : 83 dB

Height: 16 in

Horsepower: 2 hp

ISO Specifications: ISO 9001

Length: 14 in

NEMA Specifications: NEMA 4X

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Product Type: Control Panel

Pump Phase: 1

UL Listed: UL 508A

Volts: 120/208/240V

Width: 24 in