LCU Series 115V Auto Condensate Pump with 15 ft. Cord (Less Switch)

Part #LLCU15  |  Item #2347392  |  Manufacturer Part #LCU-15

$ 51.75 EACH

Volts:

115V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High impact ABS tank
  • Wall mounts
  • Three intake holes
  • Barbed and threaded discharge connection
  • Removable check valve
  • Stainless Steel Shaft
  • Thermally Protected
  • Fully automatic

Specifications

ADA Compliant: No

AMP: 1

Application: [Commercial, Residential]

Automatic Shut-Off: Yes

Brand Model Compatibility: LCU-Series Condensate Pumps

Built-In Grinder: No

CSA Certified: CSA 22.2 No. 108

Clean Bagged: No

Collection: LCU Series

Color Finish: [Grey, Black]

Color Finish Category: Greys

Cord Length: 6 ft

Cover Included: No

Diameter: 3/8 in

Discharge: 3/8 in

Discharge Configuration: Vertical

End Connection 1: Barbed

End Connection 2: Threaded

End Connections: Barbed x Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Height: 6-3/4 in

Horsepower: 1/50 hp

ISO Specifications: No

Impeller: Engineered Thermoplastic

Inlet Outlet: 1-1/4 in inlet/ 3/8 in outlet

Length: 12-1/2 in

MA Approved: Yes

Material: Plastic

Material Type: ABS

Maximum Feet of Head: 15

Origin: Global

Power Source: Electric

Product Type: Condensate Pump

Pump Body Material: Plastic

Pump Stage: 1

UL Listed: UL 778

Volts: 115V

Width: 6-3/4 in