Liberty Pumps LE100 Series 1 hp Automatic Submersible Pump with Piggyback Float Switch

LLE102A2

Cord Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Epoxy coat finish
  • Handles 2" solids
  • Heavy cast iron construction
  • Oil-filled, thermally protected motor(single PH only)
  • Permanently lubricated upper and lower ball bearings
  • Quick-connect cord power cord allows replacement of cord in seconds without breaking seals to motor

SPECIFICATIONS

ADA Compliant
No
AMP
8
Application
Commercial, Residential
Built-In Grinder
No
Coating
Epoxy, Powder Coated
Collection
LE100 Series
Color Finish
Black, Grey, Red
Color Finish Category
Reds
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Height
14-1/10 in
Horsepower
1 hp
Impeller
Cast Iron
Length
12-1/2 in
Material
Cast Iron
Maximum Feet of Head
36
Maximum Temperature
104
Phase
Single Phase
Power Source
AC
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1725
Turn On Turn Off Levels
Turn-on 16.4 in/Turn-off 8.4 in
Volts
208/230V
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday