LE40 Series 100 gpm 4/10 hp 115V Sewage Pump with 25 ft. Cord

Part #LLE41M2  |  Item #2369000  |  Manufacturer Part #LE41M-2

$ 310.50 EACH
(Pricing is for 25 ft)

Cord Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy cast iron construction
  • Oil-filled, thermally protected motor
  • Permanently lubricated ball bearings
  • Corrosion resistant, vortex style high temp engineering polymer impeller
  • Stainless steel fasteners and rotor shaft
  • Quick-connect 25' power cord

Specifications

ADA Compliant: No

AMP: 12

Application: [Commercial, Residential]

Automatic Shut-Off: Yes

Brand Model Compatibility: LE-Series Sewage Pumps

Built-In Grinder: No

CSA Certified: CSA 22.2 No. 108

Clean Bagged: No

Coating: [Epoxy, Powder Coated]

Collection: LE40 Series

Color Finish: [Red, Black, Grey]

Color Finish Category: Reds

Cord Length: 25 ft

Corded Cordless: Corded

Cover Included: No

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Fits Pipe Size: 2 in

Flow Rate: 130 gpm

Height: 18 in

Horsepower: 4/10 hp

ISO Specifications: ISO 9001

Impeller: Engineered Thermoplastic

Length: 12 in

MA Approved: Yes

Material: Cast Iron

Maximum Feet of Head: 20

Maximum Temperature: 104

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Product Type: Pump

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Phase: 1

Pump Stage: 1

RPM: 1725

Temperature Rating: 140

Type: LLE41M2

UL Listed: UL 778

Volts: 115V

Width: 8-3/4 in