115V 2/5 hp Single Phase Cast Iron Automatic Sewage Pump with 25 ft. Cord
LE40 Series 115V 2/5 hp Single Phase Cast Iron Automatic Sewage Pump with 25 ft. Cord
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil-filled, thermally protected motor
- Permanently lubricated ball bearings
- Heavy cast iron construction
- Quick-connect 25' power cord
- Stainless steel fasteners and roar shaft
- Corrosion resistant, vortex style high temp engineering polymer impeller
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LE40 Series
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 130 gpm
- Height:
- 18 in
- Horsepower:
- 2/5 hp
- ISO:
- ISO 9001
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 20
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 15 in/Turn-off 7 in
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 40 lb
- Width:
- 8-3/4 in