1/2 HP 115V Automatic Submersible Sewage Pump

You last purchased this on
 
Liberty Pumps

LE50 Series 1/2 HP 115V Automatic Submersible Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

LE50 Series 1/2 HP 115V Automatic Submersible Sewage Pump

  • Fast #
  • Part #LLE51A2
  • Item #2368985
  • Manufacturer Part #LE51A-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Oil-filled, thermally protected motor
  • Permanently lubricated ball bearings
  • Heavy cast iron construction
  • Quick-connect 25' power cord
  • Stainless steel fasteners and roar shaft
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
LE50 Series
Connection Type:
FPT
Cord Length:
25 ft
Depth:
11-1/2 in
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
160 gpm
Height:
18 in
Horsepower:
1/2 hp
ISO:
ISO 9001
MA Approved -:
Yes
Maximum Feet of Head:
25
Product Type:
Sewage Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 15 in/Turn-off 7 in
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
40 lb
Width:
8-3/4 in