Liberty Pumps LE50 Series 1/2 hp 115V Sewage Pump

LLE51M

Manufacturer Part #: LE51M-2

Flow Rate

Starting at $404.67

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 2-vane, corrosion resistant HYTREL® impeller (HYTREL® is a registered trademark of Dupont Polymers)
  • Heavy cast iron construction
  • Oil-filled, thermally protected motor
  • Permanently lubricated ball bearings
  • Quick-connect 25' power cord
  • Stainless steel fasteners and rotor shaft

SPECIFICATIONS

ADA Compliant
No
AMP
12
Application
Commercial, Residential
Automatic Shut-Off
Yes
Brand Model Compatibility
LE-Series Sewage Pumps
Built-In Grinder
No
CSA Certified
CSA 22.2 No. 108
Clean Bagged
No
Coating
Epoxy, Powder Coated
Collection
LE50 Series
Color Finish
Black, Grey, Red
Color Finish Category
Reds
Cord Length
25 ft
Cover Included
No
Discharge
2 in
Discharge Configuration
Vertical
End Connection 1
FNPT
End Connections
FNPT
Fits Pipe Size
2 in
Flow Rate
112 gpm
Height
18 in
Horsepower
1/2 hp
ISO Specifications
ISO 9001
Impeller
Engineered Thermoplastic
Length
12 in
MA Approved
Yes
Material
Cast Iron
Maximum Feet of Head
25
Maximum Temperature
104
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Product Type
Pump
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Phase
1
Pump Stage
1
RPM
1725
Temperature Rating
140
UL Listed
UL 778
Volts
115V
Width
8-3/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday