Liberty Pumps
LE70 Series 3/4 hp Submersible Sewage Pump with 25 ft. Cord
Part #LLE71M22 | Item #2369051 | Manufacturer Part #LE71M2-2
Horsepower:
3/4 hpProduct Details
- Rugged 2-van, semi-open cast iron impellers
- Cast iron housings and volute
- Stainless and brass fasteners
- 416 stainless steel rotor shaft
- Oil-filled, hermetically sealed motor
- 2" flanged discharge
- Permanently lubricated upper and lower ball bearings
- Unitized shaft seals
Documents
Specifications
ADA Compliant: No
AMP: 12
Application: [Commercial, Residential]
Automatic Shut-Off: Yes
Brand Model Compatibility: LE-Series Sewage Pumps
Built-In Grinder: No
CSA Certified: CSA 22.2 No. 108
Clean Bagged: No
Coating: [Epoxy, Powder Coated]
Collection: LE70 Series
Color Finish: [Red, Black, Grey]
Color Finish Category: Reds
Cord Length: 25 ft
Cover Included: No
Discharge: 2 in
Discharge Configuration: Vertical
End Connection 1: FNPT
End Connections: FNPT
Fits Pipe Size: 2 in
Flow Rate: 150 gpm
Height: 21-1/2 in
Horsepower: 3/4 hp
ISO Specifications: ISO 9001
Impeller: Cast Iron
Length: 15 in
MA Approved: Yes
Material: Cast Iron
Maximum Feet of Head: 28
Maximum Temperature: 104
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Product Type: Pump
Pump Application: Sewage
Pump Body Material: Cast Iron
Pump Phase: 1
Pump Stage: 1
RPM: 1725
Temperature Rating: 140
UL Listed: UL 778
Volts: 115V
Width: 11-1/2 in