LEH200 Series 2 hp Submersible Sewage Pump

Part #LLEH202M3  |  Item #3792351  |  Manufacturer Part #LEH202M3

Horsepower:

2 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil-filled, thermally protected motor
  • Permanently lubricated upper and lower ball bearings
  • Quick-connect cord 10' power cord allows replacement of cord in seconds without breaking seals to motor
  • Adjustable pumping range
  • Heavy cast iron construction
  • Epoxy coat finish

Specifications

AMP: 18

Built-In Grinder: No

CSA Certified: CSA 22.2 No. 108

Coating: [Epoxy, Powder Coated]

Collection: LEH200 Series

Color Finish: [Red, Black, Grey]

Cord Length: 10 ft

Discharge: 3 in

End Connection 1: NPT

End Connections: NPT

Height: 21 in

Horsepower: 2 hp

Impeller: Cast Iron

Length: 13 in

Maximum Feet of Head: 15

Maximum Temperature: 140

Power Source: Electric

Pump Application: Sewage

Pump Motor Type: Split Phase Capacitor Start

Pump Phase: 1

RPM: 3450

UL Listed: UL 778

Volts: 230V

Width: 13 in