2 in. 2 hp High Head Submersible Sewage Pump
LEH200 Series 2 in. 2 hp High Head Submersible Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron housings and volute
- Stainless steel fasteners
- Rugged 2 vane, closed cast iron impeller
- Dual shaft seals
- 2" flanged discharge
- Permanently lubricated upper and lower ball bearings
- 303 stainless steel rotor shaft
- Oil-filled, hermetically sealed motor
- Quick-connect 25' power cord
Specifications
- AMP:
- 15
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LEH200 Series
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 200 gpm
- Height:
- 24 in
- Horsepower:
- 2 hp
- ISO:
- ISO 9001
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 83
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 95 lb
- Width:
- 9-3/4 in