Liberty Pumps

LEH200 Series 2 in. 2 hp High Head Submersible Sewage Pump

Part #LLEH204M22  |  Manufacturer Part #LEH204M2-2

Horsepower:

2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rugged 2 vane, closed cast iron impeller
  • Cast iron housings and volute
  • Stainless steel fasteners
  • Oil-filled, hermetically sealed motor
  • 303 stainless steel rotor shaft
  • 2" flanged discharge
  • Permanently lubricated upper and lower ball bearings
  • Dual shaft seals

Specifications

ADA Compliant: No

AMP: 6.6

Application: [Commercial, Residential]

Automatic Shut-Off: Yes

Brand Model Compatibility: LEH-Series Sewage Pumps

Built-In Grinder: No

CSA Certified: CSA 22.2 No. 108

Clean Bagged: No

Coating: [Epoxy, Powder Coated]

Collection: LEH200 Series

Color Finish: [Red, Black, Grey]

Color Finish Category: Reds

Cord Length: 25 ft

Cover Included: No

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Fits Pipe Size: 2 in

Height: 24 in

Horsepower: 2 hp

ISO Specifications: ISO 9001

Impeller: Cast Iron

Length: 14-1/4 in

MA Approved: Yes

Material: Cast Iron

Maximum Feet of Head: 83

Maximum Temperature: 104

Origin: Domestic

Phase: Three Phase

Power Source: Electric

Product Type: Pump

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Phase: 3

Pump Stage: 1

RPM: 3450

Temperature Rating: 140

UL Listed: UL 778

Volts: 440/480V

Width: 9-3/4 in