2 hp 208/230V 3-Phase Grinder Pump
LSG Series 2 hp 208/230V 3-Phase Grinder Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-piece uni-body casting
- Stainless steel impeller
- Omnivore® grinder
- High Head
- Internal capacitor
- 2-Stage
- Quick-connect 25' power cord
- 300 Series SS rotor shaft
Specifications
- ADA Compliant:
- No
- AMP:
- 10.6
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- Omnivore Grinder Pump
- Built-In Grinder:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Clean Bagged:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- LSG Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Grey
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Cover Included:
- No
- Diameter:
- 12-69/100 in
- Diameter - Base:
- 11-14/25 in
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/4 in
- Flow Rate:
- 39 gpm
- Height:
- 22-1/2 in
- Horsepower:
- 2 hp
- ISO:
- ISO 9001
- Impeller:
- Vortex
- Installation Type:
- Freestanding
- Length:
- 12-1/2 in
- MA Approved -:
- Yes
- Material:
- Cast Iron
- Maximum Feet of Head:
- 185
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Propeller Direction:
- Clockwise
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 3
- Pump Stage:
- 2
- RPM:
- 3450
- Temperature Rating:
- 104
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 86 lb
- Width:
- 12-1/2 in