50 ft. 9V Wireless Enabled Puddle Sensor Puck

You last purchased this on
 
Liberty Pumps

Standard Alarm Series 50 ft. 9V Wireless Enabled Puddle Sensor Puck

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

Standard Alarm Series 50 ft. 9V Wireless Enabled Puddle Sensor Puck

  • Fast #
  • Part #LALMPKEYE
  • Item #7387479
  • Manufacturer Part #ALM-PK-EYE
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • NEMA 1 Indoor rated
  • Free app download
  • Puddle sensor with wireless enabled alarm
  • Includes Night Eye® wireless enabled alarm
  • Works through your home's wireless router
  • Optional 3-way switch connectivity
  • No service or subscription fees (message and data rates may apply)
  • Cloud-based system designed exclusively for Liberty Pumps
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
500
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
Pro370/Pro380 Systems
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 205
Clean Bagged:
No
Coating:
Plastic
Collection:
Standard Alarm Series
Color Finish Category:
Greys
Color Finish Name:
Grey, Black, Green
Cord Length:
50 ft
Corded Cordless:
Corded
Cover Included:
No
Decibel Rating (dB):
86 dB
Energy Star Compliant:
No
Height:
4 in
ISO:
ISO 9001
Length:
8 in
MA Approved -:
Yes
Material:
Plastic
NEMA:
NEMA 1
NSF Certified:
No
Origin:
Domestic
Power Source:
Battery, Electric
Product Type:
Accessories
UL Listed:
UL 2017
Volts:
115V
Weight:
3 lb
Width:
8 in
Wireless Communication - FEI:
Wi-Fi