Omnivore® 1-1/4 in. 2 hp Submersible Grinder Pump

Part #LLSG203M  |  Item #3461023  |  Manufacturer Part #LSG203M

$ 1,779.75 EACH

Horsepower:

2 hp

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Liberty’s LSG-Series Omnivore® grinders meet the demanding needs of commercial and residential sewage applications where difficult solids-handling ability is crucial
  • The LSG features patented V-Slice® cutter technology
  • Applications include individual or groups of homes, motels, schools, shopping centers, lakefront developments and systems requiring pressure pumping of waste
  • 300 Series SS rotor shaft
  • Quick-connect 25' power cord
  • Internal capacitor
  • Single stage

Specifications

AMP: 10.3, 62

Automatic Shut-Off: Yes

Built-In Grinder: No

Collection: Omnivore®

Cord Length: 25 ft

Cover Included: No

Discharge: 1-1/4 in

Discharge Configuration: Horizontal

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Flow Rate: 50 gpm

Height: 19-1/2 in

Horsepower: 2 hp

IAPMO Listed: No

Impeller: Stainless Steel

Maximum Feet of Head: 110

Origin: Domestic

Power Source: Electric

Pump Application: Residential

Pump Body Material: Cast Iron

Pump Phase: 3

RPM: 3450

Temperature Range: Up to 140 Deg F

Turn On Turn Off Levels: Turn-on 15 in/Turn-off 8 in

UL Listed: Yes

Volts: 208/230V

Weight: 84

Width: 9-1/2 in