1-1/4 in. 2 hp Submersible Grinder Pump

You last purchased this on
 
Liberty Pumps

LSG Series 1-1/4 in. 2 hp Submersible Grinder Pump

  • Fast #
  • Part #LLSG202M
  • Item #2369088
  • Manufacturer Part #LSG202M
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

LSG Series 1-1/4 in. 2 hp Submersible Grinder Pump

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • One-piece unibody casting
  • Stainless steel impeller
  • Omnivore® grinder
  • Internal capacitor
  • 25' power cord
  • Quick-connect 25' power cord
  • 300 Series SS rotor shaft
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
Omnivore Grinder Pump
Built-In Grinder:
Yes
CSA Certified:
CSA 22.2 No. 108
Clean Bagged:
No
Coating:
Powder Coated
Collection:
LSG Series
Color Finish Category:
Reds
Color Finish Name:
Red, Black, Grey
Cord Length:
50 ft
Corded Cordless:
Corded
Cover Included:
No
Diameter:
12-69/100 in
Diameter - Base:
11-14/25 in
Discharge:
1-1/4 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connection 2:
Flanged
End Connections:
FNPT x Flanged
Energy Star Compliant:
No
Fits Pipe Size:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
50 gpm
Height:
19-38/59 in
Horsepower:
2 hp
ISO:
ISO 9001
Impeller:
Vortex
Installation Type:
Freestanding
Length:
9-24/71 in
MA Approved -:
Yes
Material:
Cast Iron
Maximum Feet of Head:
110
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Pump
Propeller Direction:
Clockwise
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Temperature Rating:
104
Type:
LLSG202M
UL Listed:
UL 778
VA Cat 60 Hz:
230
Volts:
208/230V
Weight:
86 lb
Width:
12-1/2 in