Omnivore® LSG Series 2 hp 575V Horizontal Grinder Pump with 35 ft. Cord

Part #LLSG205M3  |  Item #7387695  |  Manufacturer Part #LSG205M-3

$ 1,595.25 EACH

Horsepower:

2 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented V-Slice® cutter technology
  • One-piece uni-body casting
  • Stainless steel impeller
  • 300 Series SS rotor shaft
  • Quick-connect 35' power cord
  • Internal capacitor
  • Single stage

Specifications

ADA Compliant: No

AMP: 4.9

Application: [Commercial, Residential]

Automatic Shut-Off: Yes

Built-In Grinder: Yes

CSA Certified: CSA 22.2 No. 108

Clean Bagged: No

Coating: [Epoxy, Powder Coated]

Collection: Omnivore® LSG Series

Color Finish: Red

Color Finish Category: Reds

Cord Length: 35 ft

Cover Included: No

Discharge: 1-1/4 in

Discharge Configuration: Horizontal

End Connection 1: FNPT

End Connections: FNPT

Fits Pipe Size: 1-1/4 in

Height: 22-1/2 in

Horsepower: 2 hp

IAPMO Listed: No

ISO Specifications: ISO 9001

Impeller: Stainless Steel

Length: 19-1/2 in

MA Approved: Yes

Material: Cast Iron

Maximum Feet of Head: 108

Maximum Temperature: 140

Origin: Domestic

Phase: Three Phase

Power Source: Electric

Product Type: Pump

Pump Body Material: Cast Iron

Pump Phase: 3

Pump Stage: 1

RPM: 3450

Temperature Rating: 104

Turn On Turn Off Levels: Turn-on 15 in/Turn-off 8 in

Type: LLSG205M3

UL Listed: UL 778

Volts: 575V

Weight: 84

Width: 9-1/2 in