Liberty Pumps P370 Series 1/2 hp 115V Sewage Pump with Access Cover

LP372LE51

Manufacturer Part #: P372LE51

Horsepower

1/2 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Anti-flotation collar
  • Integrally molded handles
  • Large 41 gallon capacity
  • Molded torque-stops
  • QuickTree® float system allows float removal without pulling pump
  • Separate access cover
  • The most advanced residential sewage package available
  • Unique integrated cord seal technology

SPECIFICATIONS

ADA Compliant
No
AMP
12
Application
Commercial, Residential
Automatic Shut-Off
Yes
Brand Model Compatibility
Liberty Pro370-Series Sewage Package
Built-In Grinder
No
Capacity
41 gal
Clean Bagged
No
Coating
Epoxy, Powder Coated
Collection
P370 Series
Color Finish
Black, Grey
Color Finish Category
Greys
Cord Length
10 ft
Cover Included
Yes
Depth
30 in
Diameter
21 in
Discharge
2 in
Discharge Configuration
Vertical
End Connection 1
FNPT
End Connections
FNPT
Fits Pipe Size
2 in
Flow Rate
112 gpm
Height
33 in
Horsepower
1/2 hp
ISO Specifications
ISO 9001
Impeller
Cast Iron
Length
26 in
MA Approved
Yes
Material
Cast Iron
Maximum Feet of Head
25
Maximum Temperature
104
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Phase
1
Temperature Rating
140
Turn On Turn Off Levels
Turn-on 11-1/2 in/Turn-off 4-1/2 in
Volts
115V
Width
23 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday