Liberty Pumps P380 Series 115V 1/2 hp Simplex Sewage Package with Alarm

LP382LE51A2

Manufacturer Part #: P382LE51/A2

Volts

115V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The most advanced residential sewage package available
  • Separate access cover
  • QuickTree® float system allows float removal without pulling pump
  • 24" shallow basin for easier burial
  • Large 41 gallon capacity
  • Anti-flotation collar
  • Molded torque-stops
  • Integrally molded handles
  • Integral rubber cover seals

SPECIFICATIONS

ADA Compliant
No
AMP
12
Application
Commercial, Residential
Automatic Shut-Off
Yes
Brand Model Compatibility
Liberty Pro380-Series Sewage Package
Built-In Grinder
No
Capacity
41 gal
Clean Bagged
No
Coating
Epoxy, Powder Coated
Collection
P380 Series
Color Finish
Black, Grey
Color Finish Category
Greys
Cord Length
10 ft
Cover Included
Yes
Depth
24 in
Diameter
24 in
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Fits Pipe Size
2 in
Height
27 in
Horsepower
1/2 hp
ISO Specifications
ISO 9001
Impeller
Engineered Thermoplastic
Length
28-1/4 in
MA Approved
Yes
Material
Cast Iron
Maximum Feet of Head
25
Maximum Temperature
104
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Phase
1
Temperature Rating
140
Volts
115V
Width
25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday