P380 Series 24-19/50 x 24 in. 115V 2/5 hp Sewage Ejector System for P380

Part #LP382LE41  |  Item #2193625  |  Manufacturer Part #P382LE41

$ 482.25 EACH

Horsepower:

4/10 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The Pro380-Series offers a large 41 gallon capacity and longer pump cycles for extended pump life
  • The Pro380-Series sewage package arrives from the factory pre-assembled saving valuable labor time at the job site
  • Anti-flotation collar
  • Separate access cover

Specifications

AMP: 12

Application: [Indoor, Outdoor]

Automatic Shut-Off: Yes

Built-In Grinder: No

Capacity: 41 gal

Coating: [Epoxy, Powder Coated]

Collection: P380 Series

Color Finish: [Grey, Black]

Color Finish Category: Greys

Cord Length: 10 ft

Corded Cordless: Corded

Cover Included: Yes

Diameter: 24-19/50 in

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Height: 24 in

Horsepower: 4/10 hp

ISO Specifications: ISO 9001

Impeller: Vortex Engineered Polymer

MA Approved: Yes

Material: Plastic

Material Type: Polyethylene

Maximum Feet of Head: 20

Maximum Temperature: 105

Origin: Domestic

Power Source: Electric

Pump Application: Commercial

Pump Body Material: PVC

Pump Phase: 1

UL Listed: No

Volts: 115V