Liberty Pumps PC Series 1/3 HP Sump Pump Combo 115V & 12V Battery Sump Pump Back-Up System

LPC257441

Horsepower

1/3 hp

$630.26

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Check valve included
  • Compact profile
  • Fully assembled
  • Provides uninterrupted pumping in the event of a power outage
  • Three year warranty

SPECIFICATIONS

ADA Compliant
No
AMP
5.2
Application
Commercial, Residential
Built-In Grinder
No
Collection
PC Series
Color Finish
Black, Copper, Grey, White
Cord Length
10 ft
Discharge
1-1/2 in
Horsepower
1/3 hp
Material
Cast Iron
Maximum Feet of Head
18
Maximum Temperature
104
Phase
Single Phase
Power Source
Battery
Pump Application
Solids
Pump Body Material
Engineered Polymer
Pump Phase
1
Turn On Turn Off Levels
Turn-on 7 in/Turn-off 3 in
Volts
115V
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday