Pipe Seal for Liberty Pumps 4762000
Pipe Seal for Liberty Pumps 4762000
Frequently Purchased Together
Product Details
- Kit, includes grommet, pipe and seal
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- OWPRO41LP-B10, LOWPRO41LP-B49, LOWPRO51LP-B10, LOWPRO52LP-B10, LOWPRO52LPK-B10, Series LowPro, Pro680
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Corded Cordless:
- Cordless
- Cover Included:
- No
- Energy Star Compliant:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- ISO:
- ISO 9001
- Length:
- 7 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Grommet
- Weight:
- 1 lb
- Width:
- 10 in