PRG Series 28 gpm 230V Residential Grinder Pump

Part #LPRG102A2  |  Item #4518361  |  Manufacturer Part #PRG102A-2

$ 1,093.50 EACH

Volts:

230V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for residential sewage applications
  • Higher flow rates allow use with 2" discharge lines
  • Heavy cast iron construction
  • Shreds difficult solds that can jam a solids-handling style pump
  • Hardened stainless steel cutter and plate
  • Oil-filled, thermally protected motor
  • Unitized silicon carbide shaft seal
  • Quick-connect 25' power cord

Specifications

ADA Compliant: No

AMP: 6

Adjustable: No

Application: [Commercial, Residential]

Automatic Shut-Off: Yes

Brand Model Compatibility: ProVore®

Built-In Grinder: Yes

CSA Certified: CSA 22.2 No. 108

Clean Bagged: No

Coating: [Epoxy, Powder Coated]

Collection: PRG Series

Color Finish: [Red, Black, Grey]

Color Finish Category: Reds

Cord Length: 25 ft

Corded Cordless: Corded

Cover Included: No

Diameter: 11 in

Discharge: 2 in

Discharge Configuration: Horizontal

End Connection 1: FNPT

End Connections: FNPT

Fits Pipe Size: 1-1/2 in

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Flow Rate: 44 gpm

Height: 22 in

Horsepower: 1 hp

IAPMO Listed: No

ISO Specifications: ISO 9001

Impeller: Vortex

Length: 11 in

MA Approved: Yes

Material: Cast Iron

Maximum Feet of Head: 50

Maximum Temperature: 104

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Product Type: Pump

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Mounting: Free Standing

Pump Phase: 1

Pump Stage: 1

RPM: 3450

Temperature Range: Up to 104 Deg F

Temperature Rating: 104

Turn On Turn Off Levels: Turn-on 13-1/2 in;Turn-off 6-1/2 in

Type: LPRG102A2

UL Listed: UL 778

VAC at 60 Hz: 230

Volts: 230V

Weight: 58

Width: 11 in