ProVore® 380 Series 1 hp 115V Sewage Pump System with 10 ft. Cord

Part #LP382X8XPRG101A2  |  Item #4884487  |  Manufacturer Part #P382X8XPRG101/A2

$ 1,605.75 EACH

Horsepower:

1 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact simplex system for residential sewage applications
  • Fully assembled from factory
  • Compact heavy-duty polyethylene basin & cover
  • Can be installed above or below ground level
  • Easy access cover with QuickTree® technology allows for quick float removal
  • Heavy-duty integrated rubber gaskets on covers
  • Standard 16 bolt cover passes 10' stack test
  • Side discharge
  • Includes standard alarm
  • Includes standard alarm

Specifications

ADA Compliant: No

AMP: 12

Adjustable: No

Application: [Commercial, Residential]

Built-In Grinder: Yes

Capacity: 41 gal

Clean Bagged: No

Coating: Polyethylene

Collection: ProVore® 380 Series

Color Finish: [Grey, Black]

Color Finish Category: Greys

Cord Length: 10 ft

Corded Cordless: Corded

Cover Included: Yes

Decibel Rating dB : 86 dB

Depth: 24 in

Diameter: 25 in

Discharge: 2 in

Discharge Configuration: Horizontal

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Flow Rate: 48 gpm

Height: 24 in

Horsepower: 1 hp

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Impeller: Vortex

Length: 24 in

MA Approved: Yes

Material: Plastic

Material Type: Polyethylene

Maximum Feet of Head: 50

Maximum Temperature: 104

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Mounting: Free Standing

Pump Phase: 1

Pump Stage: 1

RPM: 3450

Temperature Range: Up to 104 Deg F

Temperature Rating: 104

Turn On Turn Off Levels: Turn-on 11-1/2 in;Turn-off 4-1/2 in

Type: LP382X8XPRG101A2

UL Listed: No

VAC at 60 Hz: 115

Volts: 115V

Weight: 86

Width: 24 in