26-1/4 x 24 in. 115V 1 hp Residential Simplex Grinder Package with Alarm

You last purchased this on
 
Liberty Pumps

ProVore® 380 Series 26-1/4 x 24 in. 115V 1 hp Residential Simplex Grinder Package with Alarm

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

ProVore® 380 Series 26-1/4 x 24 in. 115V 1 hp Residential Simplex Grinder Package with Alarm

  • Fast #
  • Part #LP382XPRG101A2
  • Item #4518381
  • Manufacturer Part #P382XPRG101/A2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compact heavy-duty polyethylene basin & cover
  • Can be installed above or below ground level
  • Fully assembled from factory
  • Includes standard alarm
  • Standard 16 bolt cover passes 10' stack test
  • Includes ALM-2 alarm
  • Heavy-duty integrated rubber gaskets on covers
  • Easy access cover with Quick Tree® technology allows for quick float removal
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
12
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
Yes
Battery Size:
9V
Battery Type:
Alkaline
Built-In Grinder:
No
Capacity:
41 gal
Clean Bagged:
No
Coating:
Polyethylene
Collection:
ProVore® 380 Series
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Cord Length:
10 ft
Corded Cordless:
Corded
Cover Included:
Yes
Decibel Rating (dB):
82 dB
Depth:
24 in
Diameter:
25 in
Diameter - Base:
25 in
Discharge:
2 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Fits Pipe Size:
2 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
48 gpm
Height:
24 in
Horsepower:
1 hp
IAPMO Listed -:
Yes
ISO:
ISO 9001
Impeller:
Vortex
Installation Type:
Freestanding
Length:
24 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Polyethylene
Maximum Feet of Head:
50
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Propeller Direction:
Clockwise
Pump Application -:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Temperature Range:
Up to 104 Deg F
Temperature Rating:
104
Turn On/Turn Off Levels:
Turn-on 11-1/2 in/Turn-off 4-1/2 in
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Weight:
86 lb
Width:
24 in