1 hp 115V Sewage Pump System with 25 ft. Cord
ProVore® 680 Series 1 hp 115V Sewage Pump System with 25 ft. Cord
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully assembled from factory
- Compact heavy-duty polyethylene basin and cover
- Designed for residential or light commercial sewage applications
- Easy access cover with QuickTree® technology allows for quick float removal
- Can be installed above or below floor level
- Two pumps provide secure uninterrupted service
- 46 gallon capacity
- Includes solids handling pump
- Secure 16 bolt cover passes 10' stack test
- Heavy-duty integrated rubber gaskets on covers
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- Yes
- Capacity:
- 46 gal
- Clean Bagged:
- No
- Coating:
- Polyethylene
- Collection:
- ProVore® 680 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Cover Included:
- Yes
- Depth:
- 24 in
- Diameter:
- 30 in
- Diameter - Base:
- 29-5/8 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 44 gpm
- Height:
- 24 in
- Horsepower:
- 1 hp
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Impeller:
- Vortex
- Installation Type:
- Freestanding
- Length:
- 29-5/8 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 50
- Maximum Temperature:
- 104
- NEMA:
- NEMA 1
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Propeller Direction:
- Clockwise
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Temperature Range:
- Up to 104 Deg F
- Temperature Rating:
- 104
- Turn On/Turn Off Levels:
- Turn-on 11-1/2 in/Turn-off 4-1/2 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 86 lb
- Width:
- 29-5/8 in