Liberty Pumps

Pump Power Cord for Liberty Pumps LSG202A Grinder Pump

Part #LK001140  |  Manufacturer Part #K001140

Brand Model Compatibility:

Liberty Pumps LSG202A Grinder Pump
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Commercial, Residential

Automatic Shut-Off: No

Brand Model Compatibility: Liberty Pumps LSG202A Grinder Pump

Built-In Grinder: No

Clean Bagged: No

Cord Length: 25 ft

Height: 4 in

ISO Specifications: ISO 9001

Length: 12 in

NSF Certified: No

Origin: Domestic

Volts: 300V

Width: 15 in