18 in. ABS Cover for SP1822B Sump Pit

You last purchased this on
 
Liberty Pumps

SC Series 18 in. ABS Cover for SP1822B Sump Pit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

SC Series 18 in. ABS Cover for SP1822B Sump Pit

  • Fast #
  • Part #LSC18B
  • Item #7387671
  • Manufacturer Part #SC18B
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits model SP1822B pit
  • Hardware is Radon Mitigated Acceptable
  • Includes rubber gasket and bolts
  • Durable Construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
Model SP1822B
Built-In Grinder:
No
Clean Bagged:
No
Coating:
Foam
Collection:
SC Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Corded Cordless:
Cordless
Cover Included:
Yes
Diameter:
18 in
Energy Star Compliant:
No
Height:
2 in
ISO:
ISO 9001
Length:
30 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Origin:
Domestic
Product Type:
Basin Cover
Pump Application -:
Sump
Temperature Rating:
140
UL Listed:
No
Weight:
2 lb
Width:
24 in