1/3 HP 115V Cast Aluminum Submersible Sump Pump Package

You last purchased this on
 
Liberty Pumps

1/3 HP 115V Cast Aluminum Submersible Sump Pump Package

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

1/3 HP 115V Cast Aluminum Submersible Sump Pump Package

  • Fast #
  • Part #LSPAC237
  • Item #4241338
  • Manufacturer Part #SPAC-237
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Polypropylene and powder coasted aluminum construction
  • 18"x22" polyethylene sump pit and cover
  • 1/3 hp EFFLUENT SUMP PUMP
  • VMF, Vertical Magnetic Float
  • Two 4" inlet hubs
  • Gasket sealed cover - Radon ready
  • Molded pump support platform
  • Pre-assembled with 1/2" Schedule 40 PVC discharge pipe
  • Quick-connect power cord
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5.2
Automatic Shut-Off:
Yes
Coating:
Powder Coated
Cord Length:
10 ft
Corded Cordless:
Corded
Depth:
22 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Energy Star Compliant:
No
Height:
30 in
Horsepower:
1/3 hp
ISO:
ISO 9001
Impeller:
Vortex
Length:
23 in
MA Approved -:
Yes
Maximum Feet of Head:
22
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Product Type:
Submersible
Pump Body Material:
Cast Aluminum
Pump Phase:
1
RPM:
3450
Temperature Rating:
104
Turn On/Turn Off Levels:
Turn-on 9 in/Turn-off 6 in
VA Cat 60 Hz:
115
Volts:
115V
Weight:
27 lb
Width:
23 in