Liberty Pumps SX Series 120/240 V Single Phase Control Panel

LSXH243

Volts

115/230V

$611.31

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Across-the-line magnetic contactor
  • Alarm silence and test switches
  • Circuit breaker
  • Terminal block for easy wiring
  • Test/auto switch

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
SX Series
Color Finish
Black, Grey
Cord Length
25 ft
Depth
6 in
Height
10 in
Length
8 in
NEMA Specifications
NEMA 4X
Phase
Single Phase
Power Source
Electric
Pump Phase
1
UL Listed
UL 508A
Volts
115/230V
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday