Liberty Pumps
The Brick 18 in. Submersible Sump Pump Platform
Part #L4445000 | Item #1824148 | Manufacturer Part #4445000
Diameter:
18 inProduct Details
- Fits Liberty submersible sump pumps
- Reduces potential jamming from debris, mud and rocks
- Durable ABS material
- Includes strong adhesive tape for easy installation of pump
- Raises pump 2.5"
- Not designed for use with solvents or chemicals
Documents
Specifications
ADA Compliant: No
Application: [Commercial, Residential]
Automatic Shut-Off: No
Brand Model Compatibility: Sump Pump Accessory
Clean Bagged: No
Coating: Plastic
Collection: The Brick
Color Finish: [Black, Chrome]
Color Finish Category: Blacks
Cover Included: No
Diameter: 18 in
Height: 4 in
Length: 9 in
Material: Plastic
Material Type: Polyethylene
Origin: Global
Temperature Rating: 140
Width: 9 in