0 items

Liebherr Canada 13.4 cf Large Door Refrigerator Freezer with Left Hand Ice Maker in Stainless Steel

LCS206123721

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
CSA Certified
CSA C22.2
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
79-13/16 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
35-7/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday