0 items

Liebherr Canada 24 in. Right Hand Built-in Fully Integrated Bottom-Freezer Refrigerator in Stainless Steel

LHC1060

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-11/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-13/16 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Refrigerator Type
Bottom Mount Freezer
Width
22-1/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday