0 items

Liebherr Canada 36 in. Built-In Custom Bottom Mount Refrigerator Freezer in Stainless Steel

LHC206013721

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-1/16 in
Height
79-13/16 in
Installation Type
Built-in
Lead Law Compliant
Yes
Refrigerator Type
Bottom Mount Freezer
Width
35-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday