10 ft. 8400 lb. Plastic Sling
Tuflex™ 10 ft. 8400 lb. Plastic Sling
Frequently Purchased Together
Product Details
- Double wall cover for greater sling life
- Color-coded capacities for quick identification
- The most versatile endless sling on the market
- Includes tuff-tag for permanent sling identification
- Maintains 100% of original strength until jacket damage exposes core yarns
- Wear points can be shifted to extend sling life
- No strength loss from abrasion to cover
Specifications
- ASME:
- ASME B30.9
- Collection:
- Tuflex™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 1-1/8 in
- Length:
- 10 ft
- Lift Capacity:
- 8400 lb
- Material:
- Plastic
- Material Type:
- Polyester
- Temperature Range:
- -50 to 200 Deg F
- Tool Type:
- Sling
- Work Load Limit:
- 16800 lb