10 ft. Eye and Eye Sling Wire Rope
10 ft. Eye and Eye Sling Wire Rope
Frequently Purchased Together
Product Details
- Tuff-Tag for capacity
- Use of EIPS IWRC rope gives 15% greater capacity than IP (Improved Plow) IWRC ropes
- Eye and eye sling wire rope
- Domestic rope
- Wire rope slings are both flexible and resistant to abrasion
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Diameter:
- 3/8 in
- Length:
- 10 ft
- Lift Capacity:
- 2.5 ton (short)
- Material:
- Steel
- Maximum Temperature:
- 400
- Number of Tools Included:
- 1