10 ft. Nylon Flat Eye and Eye Web Sling

Part #LEE2802NFX10  |  Item #277650  |  Manufacturer Part #EE2802NFX10

$ 33.71 EACH
(Pricing is for 10 ft)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The traditional standard in web slings
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process, increases safety
  • Tuff-tag for permanent identification, required by OSHA
  • Yellow treatment for abrasion resistance
  • Two ply
  • Type 3: flat eye-eye ends

Documents

Specifications

ASME Specifications: ASME B30.9

Coating: Latex

Color Finish: Yellow

Color Finish Category: Yellows

Length: 10 ft

Lift Capacity: 12800

Material: [Plastic, Steel]

Material Type: Nylon

Maximum Temperature: 200

Temperature Range: Up to 200 Deg F

Tool Type: Web Sling

Width: 2 in