10 ft. Polyester Flat Eye and Eye Web Sling
10 ft. Polyester Flat Eye and Eye Web Sling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyester webbing stretches less for better control
- Red core warning yarns aid inspection process, which increases safety
- Webmaster® 1600 Polyester Web Sling
- Type 3 Flat eyes
- Eye & Eye Web Sling
- 2-Ply
- Yellow treatment resists abrasion
- Tuff-Tag for permanent identification as required by OSHA
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 10 ft
- Lift Capacity:
- 8800 lb
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Width:
- 3 in