Lift-All®
12 ft. Eye and Eye Sling Wire Rope
Part #L12EEX12 | Item #2932190 | Manufacturer Part #12EEX12
$
77.47
EACH
(Pricing is for 12 ft)
Length
Product Details
- Eye and eye sling wire rope
- Tuff-Tag for capacity
- Use of EIPS IWRC rope gives 15% greater capacity than IP (Improved Plow) IWRC ropes
- Wire rope slings are both flexible and resistant to abrasion
- Domestic rope
Documents
Specifications
Color Finish: Dark Grey
Color Finish Category: Greys
Diameter: 1/2 in
Length: 12 ft
Lift Capacity: 2.5
Material: Steel
Maximum Temperature: 400
Number of Tools Included: 1