12 ft. Nylon Flat Eye and Eye Web Sling
12 ft. Nylon Flat Eye and Eye Web Sling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The traditional standard in web slings
- Nylon web stretches more, helps avoid shock loading
- Webmaster® 1600 Nylon Web Sling
- Type 3 Flat eyes
- Yellow treatment for abrasion resistance
- 2-Ply
- Tuff-tag for permanent identification, required by OSHA
- Red core warning yarns aid inspection process, increases safety
Specifications
- Coating:
- Latex
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 12 ft
- Lift Capacity:
- 6400 lb
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 200
- Width:
- 2 in