Lift-All®
12 ft. Polyester Flat Eye and Eye Web Sling
Part #LEE2802DFX12 | Item #7181149 | Manufacturer Part #EE2802DFX12
Length
Product Details
- Webmaster® 1600 Polyester Web Sling
- Polyester webbing stretches less for better control
- Red core warning yarns aid inspection process, which increases safety
- Tuff-Tag for permanent identification as required by OSHA
- Yellow treatment resists abrasion
- Eye & Eye Web Sling
- 2-Ply
- Type 3 Flat eyes
Documents
Specifications
ASME Specifications: ASME B30.9
Coating: Latex
Color Finish: Yellow
Color Finish Category: Yellows
Length: 12 ft
Lift Capacity: 12800
Material: [Plastic, Steel]
Material Type: Polyester
Maximum Temperature: 200
Temperature Range: -40 to 200 Deg F
Tensile Strength: 9800 lbs/inch
Thickness: 3/8 in
Tool Type: Web Sling
Type: LEE2802DFX12
Width: 2 in