12 ft. x 3/8 in. Binder Chain Assembly
12 ft. x 3/8 in. Binder Chain Assembly
Frequently Purchased Together
Product Details
- Chain lengths with grab hooks used for securing loads on flat bed trailers
- Design factor 4:1
- Grade 80 chain and components
- Clevis grab hooks
Specifications
- ASME:
- ASME B30.9
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 3/8 in
- Grade:
- 80
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 12 in
- Material:
- Alloy Steel
- Maximum Temperature:
- 400
- Origin:
- Domestic
- Reusable:
- Yes
- Size:
- 3/8 in x 12 ft
- Smart Home Enabled:
- No
- Tool Type:
- Binder Chain Assembly
- Width:
- 3/8 in
- Work Load Limit:
- 1700 lb