200 lb. Bucket Sling
200 lb. Bucket Sling
Frequently Purchased Together
Product Details
- Made of lightweight fabric, these will not rust and are easy to handle
- Safer than carrying a heavy bucket down a ladder
- Bucket slings are a great way to move 5 gal buckets into and out of trenches
Specifications
- Application:
- Mop Buckets
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 28 in
- Lift Capacity:
- 200 lb
- Material:
- Plastic
- Material Type:
- Polyester
- Tool Type:
- Sling
- Weight:
- 0.8 lb
- Width:
- 1 in