27 ft. Yellow Ratchet Strap with U-hook
Load Hugger™ 27 ft. Yellow Ratchet Strap with U-hook
Frequently Purchased Together
Product Details
- Ratchet designed for fast, easy adjustment
- Soft, wide webbing helps protect cargo from damage
- Flexible, conforms to the load for better control
- 27 ft. Length
- Two-piece, quality ratchet tie down with one fixed end length and one adjustable length
- They offer the van and flatbed operator a wide variety of options to meet Department of Transportation and CVSA requirements
- Lift-All Load Hugger cargo control and load securement products are of the highest quality
- Highest quality components and assembly meet all DOT and CVSA requirements.
- Working load limit: 3,300 lbs., ultimate strength: 10,000 lbs., u-hook to secure the strap
Documents
Specifications
- Coating:
- Zinc Plated
- Collection:
- Load Hugger™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 12 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 27 in
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Reusable:
- Yes
- Size:
- 2 in x 27 in
- Smart Home Enabled:
- No
- Tool Type:
- Tie Down
- Weight:
- 6 lb
- Width:
- 24 in
- Work Load Limit:
- 3300 lb