Lift-All®
3 ft. Endless Round Sling in Yellow
Part #LEN90X3 | Item #2931996 | Manufacturer Part #EN90X3
$
21.11
EACH
(Pricing is for 3 ft)
Length
Product Details
- The most versatile endless sling on the market.
- Double wall cover for greater sling life
- Color-coded capacities for quick identification
- No strength loss from abrasion to cover
- Wear points can be shifted to extend sling life
- Includes tuff-tag for permanent sling identification
- Maintains 100% of original strength until jacket damage exposes core yarns
Specifications
Color Finish: Yellow
Color Finish Category: Yellows
Diameter: 1-1/8 in
Length: 3 ft
Lift Capacity: 8400
Material: Plastic
Material Type: Polyester
Maximum Temperature: 200
Width: 1-3/4 in