6 ft. Endless Round Sling in Yellow

You last purchased this on
 
Lift-All®

6 ft. Endless Round Sling in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

6 ft. Endless Round Sling in Yellow

  • Fast #
  • Part #LEN90X6
  • Item #2271472
  • Manufacturer Part #EN90X6
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Double wall cover for greater sling life
  • Color-coded capacities for quick identification
  • The most versatile endless sling on the market.
  • Includes tuff-tag for permanent sling identification
  • Maintains 100% of original strength until jacket damage exposes core yarns
  • Wear points can be shifted to extend sling life
  • No strength loss from abrasion to cover
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
1-1/8 in
Length:
6 ft
Lift Capacity:
8400 lb
Material:
Yarn, Plastic
Material Type:
Polyester
Maximum Temperature:
200
Weight:
3 lb
Width:
1-3/4 in