6 ft. Eye and Eye Sling Wire Rope

Part #L12EEX6  |  Item #2932087  |  Manufacturer Part #12EEX6

$ 41.45 EACH
(Pricing is for 6 ft)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Eye and eye sling wire rope
  • Tuff-Tag for capacity
  • Use of EIPS IWRC rope gives 15% greater capacity than IP (Improved Plow) IWRC ropes
  • Wire rope slings are both flexible and resistant to abrasion
  • Domestic rope

Documents

Specifications

Color Finish: Dark Grey

Color Finish Category: Greys

Diameter: 1/2 in

Length: 6 ft

Lift Capacity: 2.5

Material: Steel

Maximum Temperature: 400

Number of Tools Included: 1