6 ft. Heavy Duty Polyester Lifting Eye and Eye Web Sling

Part #LEE2804DX6  |  Item #2931748  |  Manufacturer Part #EE2804DFX6

$ 50.95 EACH
(Pricing is for 6 ft)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Webmaster® 1600 Polyester Web Sling
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process, which increases safety
  • Tuff-Tag for permanent identification as required by OSHA
  • Yellow treatment resists abrasion
  • Eye & Eye Web Sling
  • 2-Ply
  • Type 3 Flat eyes

Specifications

Color Finish: Yellow

Color Finish Category: Yellows

Length: 6 ft

Lift Capacity: 11500

Material: Plastic

Material Type: Polyester

Maximum Temperature: 200

Width: 4 in