Lift-All®
6 ft. Nylon Flat Eye and Eye Web Sling
Part #LEE2802NFX6 | Item #7334908 | Manufacturer Part #EE2802NFX6
$
23.37
EACH
(Pricing is for 6 ft)
Length
Product Details
- Flat eyes
- Eye and eye type
- 2 Plies
- Flat Eye slings are very popular and can be used in all three types of hitches
- They are easier to remove from beneath the load than sling Types 1, 2 and 4
Documents
Specifications
ASME Specifications: ASME B30.9
Coating: Latex
Color Finish: Yellow
Color Finish Category: Yellows
Length: 6 ft
Lift Capacity: 6400
Material: Plastic
Material Type: Nylon
Maximum Temperature: 200
Number of Tools Included: 1
Thickness: 3/16 in
Type: LEE2802NFX6
Width: 2 in