Lift-All®
6 ft. Polyester Flat Eye and Eye Web Sling
Part #LEE2803DX6 | Item #2930391 | Manufacturer Part #EE2803DFX6
$
83.93
EACH
(Pricing is for 6 ft)
Length
Product Details
- Webmaster® 1600 Polyester Web Sling
- Polyester webbing stretches less for better control
- Red core warning yarns aid inspection process, which increases safety
- Tuff-Tag for permanent identification as required by OSHA
- Yellow treatment resists abrasion
- Eye & Eye Web Sling
- 2-Ply
- Type 3 Flat eyes
Specifications
Color Finish: Yellow
Color Finish Category: Yellows
Length: 6 ft
Lift Capacity: 8800
Material: Plastic
Material Type: Polyester
Maximum Temperature: 200
Width: 3 in