6 ft. Wire Rope Sling

Part #LZ38EESCHX6  |  Item #7334907  |  Manufacturer Part #38EESCHX6

$ 80.18 EACH
(Pricing is for 6 ft)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 6X19 IWRC for good abrasion resistance.
  • Construction/Industrial grade 6X19 IWRC wire rope slings made from domestic wire rope
  • Mechanically swaged Flemish Eye splice provides reserve strength should the sleeve become damaged
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Wire core for strength and crush resistance
  • Least expensive per capacity of all steel slings.

Specifications

Diameter: 3/8 in

Length: 6 ft

Lift Capacity: 1.1

Type: LZ38EESCHX6